Collet Hex, 5C, 3/16in
Mfr # 530-012
Zoro # G2053829
product price: $60.99
/eaKey Features
Collet Series
5C
Range
Exact Size
For Use With
Collet System
Coolant Through
No
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530-012
Zoro #
G2053829
UPC #
-
Country of Origin
India
Dimensions
Size
3/16"
Min. Size
3/16 in
Max. Body Dia.
3/16 in
Overall Length
3 9/32 in
Outside Diameter - Maximum
1.47 in
External Thread Size
1.238-20
Internal Thread Size
1.042"-24
Clamping Hole Length
3/8 in
Details
Item
Collet
Collet Series
5C
Range
Exact Size
For Use With
Collet System
Coolant Through
No
Coolant Fed
Non-Coolant Through
Collet Type
Standard
Measurement System
Inch
TIR Max.
0.0025 in
Face Shape
Hex
Number of Slots
3
T.I.R. Tolerance
0.0025 in
Collapse Range - Maximum
0.188 in
Bore Shape
Hex
Description
Collet, 5C, Hex, Overall Length 3 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.