Zoro Homepage

Collet Hex, 5C, 9/16in

  • Mfr # 530-036

  • Zoro # G2053768


product price: $60.99
/ea

Key Features

Collet Series
5C
Range
Exact Size
Coolant Through
No
For Use With
Collet System
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530-036
Zoro #
G2053768
UPC #
-
Country of Origin
India

Dimensions

Size
9/16"
Min. Size
9/16 in
Max. Body Dia.
9/16 in
Overall Length
3 9/32 in
Outside Diameter - Maximum
1.47 in
Internal Thread Size
1.042"-24
External Thread Size
1.238-20
Clamping Hole Length
1 3/64 in

Details

Item
Collet
Collet Series
5C
Range
Exact Size
Coolant Through
No
For Use With
Collet System
Coolant Fed
Non-Coolant Through
Number of Slots
3
Collet Type
Standard
TIR Max.
0.0025 in
Measurement System
Inch
Face Shape
Hex
Bore Shape
Hex
T.I.R. Tolerance
0.0025 in
Collapse Range - Maximum
0.563 in

Description

Collet, 5C, Hex, Overall Length 3 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.