Collet Jet Slots, MMC12, 12mm
Mfr # VMK12-12J
Zoro # G2045666
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Collet Series
VMK12
Range
Exact Size
Size
12.00mm
For Use With
Collet Chucks
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VMK12-12J
Zoro #
G2045666
UPC #
-
Country of Origin
Japan
Dimensions
Size
12.00mm
Overall Length
2 13/64 in
Min. Size
12.00mm
Max. Body Dia.
12.00mm
Head Dia.
21.00mm
Outside Diameter - Maximum
0.827 in
Details
Item
Collet
Collet Series
VMK12
Range
Exact Size
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Compatible with Product Type
MMC12 Mini Chuck
Collet Type
Rigid
Face Shape
Round
Number of Slots
3
Features
Collet Slots Allow Coolant to be Supplied Directly to the Periphery of the Cutting Tool, Coolant Along the Periphery of the Cutting Tool will also Help Flush Out Chips, During Pocket Milling Operations
Collapse Range - Maximum
12 mm
Bore Shape
Round
Compatible Collet Chuck
MMC Collet Chucks
Description
Collet, VMK12, Round, Overall Length 2 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.