Collet Jet Slots, MMC12, 1/4in
Mfr # VMK12-1/4J
Zoro # G2045709
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Collet Series
MMC12/VMC12
Range
Exact Size
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VMK12-1/4J
Zoro #
G2045709
UPC #
-
Country of Origin
Japan
Dimensions
Size
1/4"
Max. Body Dia.
1/4 in
Head Dia.
0.8200 in
Overall Length
2 13/64 in
Min. Size
1/4 in
Outside Diameter - Maximum
0.827 in
Clamping Hole Length
35 mm
Details
Item
Collet
Collet Series
MMC12/VMC12
Range
Exact Size
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Collet Type
Rigid
Face Shape
Round
Compatible with Product Type
MMC12 Mini Chuck
Number of Slots
3
Measurement System
Inch
Features
Collet Slots Allow Coolant to be Supplied Directly to the Periphery of the Cutting Tool, Coolant Along the Periphery of the Cutting Tool will also Help Flush Out Chips, During Pocket Milling Operations
Collapse Range - Maximum
0.25 in
Taper Angle
8 Degrees
Compatible Collet Chuck
MMC Collet Chucks
Bore Shape
Round
Description
Collet, MMC12/VMC12, Round, Overall Length 2 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.