Collet Jet Slots, MMC12, 5/16in
Mfr # VMK12-5/16J
Zoro # G2045605
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Collet Series
MMC12/VMC12
Range
Exact Size
Coolant Through
No
For Use With
Collet Chucks
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VMK12-5/16J
Zoro #
G2045605
UPC #
-
Country of Origin
Japan
Dimensions
Size
5/16"
Max. Body Dia.
5/16 in
Overall Length
2 13/64 in
Head Dia.
0.8200 in
Min. Size
5/16 in
Outside Diameter - Maximum
0.827 in
Details
Item
Collet
Collet Series
MMC12/VMC12
Range
Exact Size
Coolant Through
No
For Use With
Collet Chucks
Coolant Fed
Non-Coolant Through
Features
Collet Slots Allow Coolant to be Supplied Directly to the Periphery of the Cutting Tool, Coolant Along the Periphery of the Cutting Tool will also Help Flush Out Chips, During Pocket Milling Operations
Measurement System
Inch
Face Shape
Round
Number of Slots
3
Compatible with Product Type
MMC12 Mini Chuck
Collet Type
Rigid
Compatible Collet Chuck
MMC Collet Chucks
Collapse Range - Maximum
0.3125 in
Bore Shape
Round
Description
Collet, MMC12/VMC12, Round, Overall Length 2 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.