Collet Jet Slots, MMC12, 8mm
Mfr # VMK12-8J
Zoro # G2045550
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Collet Series
MMC12/VMC12
Range
Exact Size
Coolant Through
No
For Use With
Collet Chucks
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VMK12-8J
Zoro #
G2045550
UPC #
-
Country of Origin
Japan
Dimensions
Size
8.00mm
Head Dia.
21.00mm
Min. Size
8.00mm
Overall Length
2 13/64 in
Max. Body Dia.
8.00mm
Outside Diameter - Maximum
0.827 in
Clamping Hole Length
31 mm
Details
Item
Collet
Collet Series
MMC12/VMC12
Range
Exact Size
Coolant Through
No
For Use With
Collet Chucks
Coolant Fed
Non-Coolant Through
Features
Collet Slots Allow Coolant to be Supplied Directly to the Periphery of the Cutting Tool, Coolant Along the Periphery of the Cutting Tool will also Help Flush Out Chips, During Pocket Milling Operations
Number of Slots
3
Compatible with Product Type
MMC12 Mini Chuck
Measurement System
Metric
Collet Type
Rigid
Face Shape
Round
Taper Angle
8 Degrees
Bore Shape
Round
Compatible Collet Chuck
MMC Collet Chucks
Collapse Range - Maximum
8 mm
Description
Collet, MMC12/VMC12, Round, Overall Length 2 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.