Collet Jet Slots, MMC8, 1/4in
Mfr # VMK8-1/4J
Zoro # G2045535
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Collet Series
MMC8/VMC8
Range
Exact Size
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VMK8-1/4J
Zoro #
G2045535
UPC #
-
Country of Origin
Japan
Dimensions
Size
1/4"
Head Dia.
0.5900 in
Max. Body Dia.
1/4 in
Min. Size
1/4 in
Overall Length
2 1/32 in
Outside Diameter - Maximum
0.591 in
Clamping Hole Length
55/64 in
Details
Item
Collet
Collet Series
MMC8/VMC8
Range
Exact Size
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Face Shape
Round
Compatible with Product Type
MMC8 Mini Chuck
Measurement System
Inch
Collet Type
Rigid
Number of Slots
3
Features
Collet Slots Allow Coolant to be Supplied Directly to the Periphery of the Cutting Tool, Coolant Along the Periphery of the Cutting Tool will also Help Flush Out Chips, During Pocket Milling Operations
Taper Angle
8 Degrees
Bore Shape
Round
Compatible Collet Chuck
MMC Collet Chucks
Collapse Range - Maximum
0.25 in
Description
Collet, MMC8/VMC8, Round, Overall Length 2 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.