Collet Jet Slots, MMC8, 3mm
Mfr # VMK8-3J
Zoro # G2045429
product price: $231.99
/ea
Free Shipping & Returns
Key Features
Collet Series
VMK8
Range
Exact Size
Coolant Through
No
For Use With
Collet Chucks
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VMK8-3J
Zoro #
G2045429
UPC #
-
Country of Origin
Japan
Dimensions
Size
3.00mm
Min. Size
3.00mm
Head Dia.
15.00mm
Max. Body Dia.
3.00mm
Overall Length
2 1/32 in
Outside Diameter - Maximum
0.591 in
Details
Item
Collet
Collet Series
VMK8
Range
Exact Size
Coolant Through
No
For Use With
Collet Chucks
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Number of Slots
3
Features
Collet Slots Allow Coolant to be Supplied Directly to the Periphery of the Cutting Tool, Coolant Along the Periphery of the Cutting Tool will also Help Flush Out Chips, During Pocket Milling Operations
Compatible with Product Type
MMC8 Mini Chuck
Face Shape
Round
Collet Type
Rigid
Bore Shape
Round
Collapse Range - Maximum
3 mm
Compatible Collet Chuck
MMC Collet Chucks
Description
Collet, VMK8, Round, Overall Length 2 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.