Zoro Homepage

Collet Jet Slots, MMC8, 4mm

  • Mfr # VMK8-4J

  • Zoro # G2045401


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Collet Series
MMC8/VMC8
Range
Exact Size
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMK8-4J
Zoro #
G2045401
UPC #
-
Country of Origin
Japan

Dimensions

Size
4.00mm
Min. Size
4.00mm
Max. Body Dia.
4.00mm
Overall Length
2 1/32 in
Head Dia.
15.00mm
Clamping Hole Length
17 13/64 mm
Outside Diameter - Maximum
0.591 in

Details

Item
Collet
Collet Series
MMC8/VMC8
Range
Exact Size
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Number of Slots
3
Measurement System
Metric
Features
Collet Slots Allow Coolant to be Supplied Directly to the Periphery of the Cutting Tool, Coolant Along the Periphery of the Cutting Tool will also Help Flush Out Chips, During Pocket Milling Operations
Collet Type
Rigid
Compatible with Product Type
MMC8 Mini Chuck
Face Shape
Round
Taper Angle
8 Degrees
Compatible Collet Chuck
MMC Collet Chucks
Collapse Range - Maximum
4 mm
Bore Shape
Round

Description

Collet, MMC8/VMC8, Round, Overall Length 2 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.