Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet, R8, 21/32in

  • Mfr # 800-042

  • Zoro # G2053339


product price: $33.69
/ea

Key Features

Collet Series
R8
Range
Exact Size
Coolant Through
No
For Use With
Collet System
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
800-042
Zoro #
G2053339
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
21/32"
Internal Thread Size
7/16"-20
Max. Body Dia.
21/32 in
Overall Length
4 in
Head Dia.
1-1/4 in
Min. Size
21/32 in
Max. Bore Dia.
0.9500 in
Outside Diameter - Maximum
1.25 in
Clamping Hole Length
1 21/32 in

Details

Item
Collet
Collet Series
R8
Range
Exact Size
Coolant Through
No
For Use With
Collet System
Coolant Fed
Non-Coolant Through
Number of Slots
3
Taper Angle
16.594 Degrees
Face Shape
Round
Measurement System
Inch
Collet Type
Standard
TIR Max.
0.0011 in
Internal Thread Direction
Right Hand
Bore Shape
Round
T.I.R. Tolerance
0.0011 in
Collapse Range - Maximum
0.656 in

Description

Collet, R8, Round, Overall Length 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.