Collet, R8, 23/32in
Mfr # 800-046
Zoro # G2053311
product price: $33.69
/eaKey Features
Collet Series
R8
Range
Exact Size
Coolant Through
No
For Use With
Collet System
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800-046
Zoro #
G2053311
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
23/32"
Max. Bore Dia.
0.9500 in
Head Dia.
1-1/4 in
Max. Body Dia.
23/32 in
Min. Size
23/32 in
Internal Thread Size
7/16"-20
Overall Length
4 in
Outside Diameter - Maximum
1.25 in
Details
Item
Collet
Collet Series
R8
Range
Exact Size
Coolant Through
No
For Use With
Collet System
Coolant Fed
Non-Coolant Through
Collet Type
Standard
Number of Slots
3
Taper Angle
16.594 Degrees
TIR Max.
0.0011 in
Face Shape
Round
Internal Thread Direction
Right Hand
Measurement System
Inch
Collapse Range - Maximum
0.719 in
Bore Shape
Round
T.I.R. Tolerance
0.0011 in
Description
Collet, R8, Round, Overall Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.