Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet, R8, 3/32in

  • Mfr # 800-006

  • Zoro # G2053515


product price: $39.59
/ea

Key Features

Collet Series
R8
Range
Exact Size
Coolant Through
No
For Use With
Collet System
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-006
Zoro #
G2053515
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/32"
Head Dia.
1-1/4 in
Max. Body Dia.
3/32 in
Internal Thread Size
7/16"-20
Max. Bore Dia.
0.9500 in
Min. Size
3/32 in
Overall Length
4 in
Outside Diameter - Maximum
1.25 in
Clamping Hole Length
33/64 in

Details

Item
Collet
Collet Series
R8
Range
Exact Size
Coolant Through
No
For Use With
Collet System
Coolant Fed
Non-Coolant Through
Face Shape
Round
Collet Type
Standard
Measurement System
Inch
Number of Slots
3
TIR Max.
0.0007 in
Taper Angle
16.594 Degrees
Internal Thread Direction
Right Hand
Bore Shape
Round
T.I.R. Tolerance
0.0007 in
Collapse Range - Maximum
0.094 in

Description

Collet, R8, Round, Overall Length 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.