Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet, R8, 4mm

  • Mfr # 820-004

  • Zoro # G2053235


product price: $36.45
/ea

Key Features

Collet Series
R8
Range
Exact Size
For Use With
Collet System
Coolant Through
No
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
820-004
Zoro #
G2053235
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
4.00mm
Max. Bore Dia.
0.9500 in
Min. Size
4.00mm
Max. Body Dia.
4.00mm
Head Dia.
1-1/4 in
Internal Thread Size
7/16"-20
Overall Length
4 in
Outside Diameter - Maximum
1.25 in
Clamping Hole Length
5/8 in

Details

Item
Collet
Collet Series
R8
Range
Exact Size
For Use With
Collet System
Coolant Through
No
Coolant Fed
Non-Coolant Through
Face Shape
Round
Taper Angle
16.594 Degrees
Number of Slots
3
Collet Type
Standard
Internal Thread Direction
Right Hand
TIR Max.
0.0007 in
Measurement System
Metric
Bore Shape
Round
T.I.R. Tolerance
0.0007 in
Collapse Range - Maximum
4 mm

Description

Collet, R8, Round, Overall Length 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.