Collet Square, 16C, 1-3/16in
Mfr # 164-076
Zoro # G2055901
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Collet Series
16C
Range
Exact Size
For Use With
Collet System
Coolant Through
No
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
164-076
Zoro #
G2055901
UPC #
-
Country of Origin
India
Dimensions
Size
1-3/16"
Head Dia.
2.2600 in
Min. Size
1-3/16 in
Internal Thread Size
1-11/16"-20
Overall Length
4 5/16 in
Max. Body Dia.
1-3/16 in
Max. Bore Dia.
1.8900 in
External Thread Size
M47.5 x 1.75
Outside Diameter - Maximum
2.26 in
Clamping Hole Length
1 63/64 in
Description
Collet, 16C, Square, Overall Length 4 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.