Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Square, 16C, 11/16in

  • Mfr # 164-044

  • Zoro # G2055980


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Collet Series
16C
Range
Exact Size
For Use With
Collet System
Coolant Through
No
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
164-044
Zoro #
G2055980
UPC #
-
Country of Origin
India

Dimensions

Size
11/16"
Head Dia.
2.2600 in
Max. Bore Dia.
1.8900 in
Internal Thread Size
1 11/16"-20
Overall Length
4 5/16 in
Min. Size
11/16 in
Max. Body Dia.
11/16 in
Outside Diameter - Maximum
2.26 in
Clamping Hole Length
1 25/32 in
External Thread Size
M47.5 x 1.75

Details

Item
Collet
Collet Series
16C
Range
Exact Size
For Use With
Collet System
Coolant Through
No
Coolant Fed
Non-Coolant Through
Internal Thread Direction
Right Hand
Measurement System
Inch
TIR Max.
0.0025 in
Collet Type
Standard
Number of Slots
4
External Thread Direction
Right Hand
Face Shape
Square
For Shank Type
Straight
Taper Angle
20 Degrees
Bore Shape
Square
T.I.R. Tolerance
0.0025 in
Collapse Range - Maximum
0.688 in

Description

Collet, 16C, Square, Overall Length 4 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.