Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Square, 16C, 1in

  • Mfr # 164-064

  • Zoro # G2055938


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Collet Series
16C
Range
Exact Size
For Use With
Collet System
Coolant Through
No
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
164-064
Zoro #
G2055938
UPC #
-
Country of Origin
India

Dimensions

Size
1"
Max. Bore Dia.
1.8900 in
Internal Thread Size
1 11/16"-20
Head Dia.
2.2600 in
Min. Size
1 in
Overall Length
4 5/16 in
Max. Body Dia.
1 in
Clamping Hole Length
1 63/64 in
External Thread Size
M47.5 x 1.75
Outside Diameter - Maximum
2.26 in

Details

Item
Collet
Collet Series
16C
Range
Exact Size
For Use With
Collet System
Coolant Through
No
Coolant Fed
Non-Coolant Through
Collet Type
Standard
Number of Slots
4
Taper Angle
20 Degrees
External Thread Direction
Right Hand
Measurement System
Inch
Face Shape
Square
For Shank Type
Straight
Internal Thread Direction
Right Hand
TIR Max.
0.0031 in
T.I.R. Tolerance
0.0031 in
Collapse Range - Maximum
1 in
Bore Shape
Square

Description

Collet, 16C, Square, Overall Length 4 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.