Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Square, 16C, 3/8in

  • Mfr # 164-024

  • Zoro # G2056035


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Collet Series
16C
Range
Exact Size
Coolant Through
No
For Use With
Collet System
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
164-024
Zoro #
G2056035
UPC #
-
Country of Origin
India

Dimensions

Size
3/8"
Overall Length
4 5/16 in
Internal Thread Size
1 11/16"-20
Max. Bore Dia.
1.8900 in
Min. Size
3/8 in
Head Dia.
2.2600 in
Max. Body Dia.
3/8 in
External Thread Size
M47.5 x 1.75
Outside Diameter - Maximum
2.26 in
Clamping Hole Length
1 3/16 in

Details

Item
Collet
Collet Series
16C
Range
Exact Size
Coolant Through
No
For Use With
Collet System
Coolant Fed
Non-Coolant Through
For Shank Type
Straight
Number of Slots
4
Internal Thread Direction
Right Hand
Taper Angle
20 Degrees
External Thread Direction
Right Hand
Face Shape
Square
Measurement System
Inch
TIR Max.
0.0025 in
Collet Type
Standard
Collapse Range - Maximum
0.375 in
T.I.R. Tolerance
0.0025 in
Bore Shape
Square

Description

Collet, 16C, Square, Overall Length 4 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.