Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Square, 3J, 1-3/16in

  • Mfr # 340-076

  • Zoro # G2054809


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Collet Series
3J
Range
Exact Size
For Use With
Collet System
Coolant Through
No
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
340-076
Zoro #
G2054809
UPC #
-
Country of Origin
India

Dimensions

Size
1-3/16"
Min. Size
1-3/16 in
Internal Thread Size
1.790"-24
Max. Body Dia.
1-3/16 in
Max. Bore Dia.
2 in
Head Dia.
2.2000 in
Overall Length
3 3/4 in
Outside Diameter - Maximum
2.21 in
External Thread Size
1.988-20
Clamping Hole Length
1 37/64 in

Details

Item
Collet
Collet Series
3J
Range
Exact Size
For Use With
Collet System
Coolant Through
No
Coolant Fed
Non-Coolant Through
Face Shape
Square
Measurement System
Inch
TIR Max.
0.0031 in
Internal Thread Direction
Right Hand
Collet Type
Standard
External Thread Direction
Right Hand
Number of Slots
4
Taper Angle
14.246 Degrees
T.I.R. Tolerance
0.0031 in
Bore Shape
Square
Collapse Range - Maximum
1.188 in

Description

Collet, 3J, Square, Overall Length 3 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.