Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Square, 3J, 5/16in

  • Mfr # 340-020

  • Zoro # G2054930


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Collet Series
3J
Range
Exact Size
Coolant Through
No
For Use With
Collet System
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
340-020
Zoro #
G2054930
UPC #
-
Country of Origin
India

Dimensions

Size
5/16"
Min. Size
5/16 in
Overall Length
3 3/4 in
Head Dia.
2.2000 in
Internal Thread Size
1.790"-24
Max. Body Dia.
5/16 in
Max. Bore Dia.
2 in
Outside Diameter - Maximum
2.21 in
External Thread Size
1.988-20
Clamping Hole Length
7/8 in

Details

Item
Collet
Collet Series
3J
Range
Exact Size
Coolant Through
No
For Use With
Collet System
Coolant Fed
Non-Coolant Through
Number of Slots
4
External Thread Direction
Right Hand
TIR Max.
0.0025 in
Taper Angle
14.246 Degrees
Collet Type
Standard
Face Shape
Square
Internal Thread Direction
Right Hand
Measurement System
Inch
Bore Shape
Square
T.I.R. Tolerance
0.0025 in
Collapse Range - Maximum
0.312 in

Description

Collet, 3J, Square, Overall Length 3 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.