Zoro Homepage

Collet Square, 5C, 11/16in

  • Mfr # 540-044

  • Zoro # G2053619


product price: $56.59
/ea

Key Features

Collet Series
5C
Range
Exact Size
For Use With
Collet System
Coolant Through
No
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540-044
Zoro #
G2053619
UPC #
-
Country of Origin
India

Dimensions

Size
11/16"
Min. Size
11/16 in
Max. Body Dia.
11/16 in
Overall Length
3 9/32 in
Outside Diameter - Maximum
1.47 in
Clamping Hole Length
1 1/16 in
External Thread Size
1.238-20
Internal Thread Size
1.042"-24

Details

Item
Collet
Collet Series
5C
Range
Exact Size
For Use With
Collet System
Coolant Through
No
Coolant Fed
Non-Coolant Through
Face Shape
Square
Collet Type
Standard
TIR Max.
0.0025 in
Measurement System
Inch
Number of Slots
3
T.I.R. Tolerance
0.0025 in
Collapse Range - Maximum
0.688 in
Bore Shape
Square

Description

Collet, 5C, Square, Overall Length 3 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.