Collet Square, 5C, 3/8in
Mfr # 540-024
Zoro # G2053661
product price: $56.59
/eaKey Features
Collet Series
5C
Range
Exact Size
For Use With
Collet System
Coolant Through
No
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
540-024
Zoro #
G2053661
UPC #
-
Country of Origin
India
Dimensions
Size
3/8"
Min. Size
3/8 in
Max. Body Dia.
3/8 in
Overall Length
3 9/32 in
Outside Diameter - Maximum
1.47 in
External Thread Size
1.238-20
Internal Thread Size
1.042"-24
Clamping Hole Length
1 1/16 in
Details
Item
Collet
Collet Series
5C
Range
Exact Size
For Use With
Collet System
Coolant Through
No
Coolant Fed
Non-Coolant Through
Collet Type
Standard
TIR Max.
0.0025 in
Number of Slots
3
Face Shape
Square
Measurement System
Inch
Bore Shape
Square
T.I.R. Tolerance
0.0025 in
Collapse Range - Maximum
0.375 in
Description
Collet, 5C, Square, Overall Length 3 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.