Zoro Homepage

Collet, VC13, 1/2in

  • Mfr # VCK13-1/2

  • Zoro # G2045955


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Collet Series
VC13
Range
Exact Size
Coolant Through
No
For Use With
Collet Chucks
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCK13-1/2
Zoro #
G2045955
UPC #
-
Country of Origin
Japan

Dimensions

Size
1/2"
Max. Body Dia.
1/2 in
Overall Length
2 1/8 in
Min. Size
1/2 in
Clamping Hole Length
1 27/64 in

Details

Item
Collet
Collet Series
VC13
Range
Exact Size
Coolant Through
No
For Use With
Collet Chucks
Coolant Fed
Non-Coolant Through
Collet Type
Standard
Face Shape
Round
Compatible with Product Type
V13 Collet Chucks
Measurement System
Inch
Number of Slots
6
Collapse Range - Maximum
0.5 in
Compatible Collet Chuck
VC Collet Chucks
Bore Shape
Round

Description

Collet, VC13, Round, Overall Length 2 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.