Collet, VC13, 3/16in
Mfr # VCK13-3/16
Zoro # G2045891
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Collet Series
VC13
Range
Exact Size
Coolant Through
No
For Use With
Collet Chucks
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VCK13-3/16
Zoro #
G2045891
UPC #
-
Country of Origin
Japan
Dimensions
Size
3/16"
Min. Size
3/16 in
Max. Body Dia.
3/16 in
Overall Length
2 1/8 in
Clamping Hole Length
53/64 in
Details
Item
Collet
Collet Series
VC13
Range
Exact Size
Coolant Through
No
For Use With
Collet Chucks
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Collet Type
Standard
Number of Slots
6
Face Shape
Round
Compatible with Product Type
V13 Collet Chucks
Bore Shape
Round
Collapse Range - Maximum
0.188 in
Compatible Collet Chuck
VC Collet Chucks
Description
Collet, VC13, Round, Overall Length 2 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.