Collet, VC13, 3mm
Mfr # VCK13-3
Zoro # G2045900
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Collet Series
VC13
Range
Exact Size
Coolant Through
No
For Use With
Collet Chucks
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VCK13-3
Zoro #
G2045900
UPC #
-
Country of Origin
Japan
Dimensions
Size
3.00mm
Max. Body Dia.
3.00mm
Overall Length
2 1/8 in
Min. Size
3.00mm
Clamping Hole Length
21/32 in
Details
Item
Collet
Collet Series
VC13
Range
Exact Size
Coolant Through
No
For Use With
Collet Chucks
Coolant Fed
Non-Coolant Through
Collet Type
Standard
Number of Slots
6
Face Shape
Round
Measurement System
Metric
Compatible with Product Type
V13 Collet Chucks
Compatible Collet Chuck
VC Collet Chucks
Collapse Range - Maximum
3 mm
Bore Shape
Round
Torque - Maximum
55 ft-lb
Description
Collet, VC13, Round, Overall Length 2 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.