Collet, VC13, 4mm
Mfr # VCK13-4
Zoro # G2045876
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Collet Series
VC13
Range
Exact Size
Coolant Through
No
For Use With
Collet Chucks
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VCK13-4
Zoro #
G2045876
UPC #
-
Country of Origin
Japan
Dimensions
Size
4.00mm
Min. Size
4.00mm
Max. Body Dia.
4.00mm
Overall Length
2 1/8 in
Clamping Hole Length
36 mm
Details
Item
Collet
Collet Series
VC13
Range
Exact Size
Coolant Through
No
For Use With
Collet Chucks
Coolant Fed
Non-Coolant Through
Collet Type
Standard
Number of Slots
6
Face Shape
Round
Compatible with Product Type
V13 Collet Chucks
Measurement System
Metric
Bore Shape
Round
Compatible Collet Chuck
VC Collet Chucks
Collapse Range - Maximum
4 mm
Torque - Maximum
55 ft-lb
Description
Collet, VC13, Round, Overall Length 2 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.