Zoro Homepage

Collet, VC13, 5/16in

  • Mfr # VCK13-5/16

  • Zoro # G2045867


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Collet Series
VC13
Range
Exact Size
Coolant Through
No
For Use With
Collet Chucks
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCK13-5/16
Zoro #
G2045867
UPC #
-
Country of Origin
Japan

Dimensions

Size
5/16"
Min. Size
5/16 in
Overall Length
2 1/8 in
Max. Body Dia.
5/16 in
Clamping Hole Length
1 13/32 in

Details

Item
Collet
Collet Series
VC13
Range
Exact Size
Coolant Through
No
For Use With
Collet Chucks
Coolant Fed
Non-Coolant Through
Number of Slots
6
Compatible with Product Type
V13 Collet Chucks
Face Shape
Round
Collet Type
Standard
Measurement System
Inch
Compatible Collet Chuck
VC Collet Chucks
Bore Shape
Round
Collapse Range - Maximum
0.312 in

Description

Collet, VC13, Round, Overall Length 2 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.