Collet, VC6, 1/8in
Mfr # VCK6-1/8
Zoro # G2045806
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Collet Series
VC6
Range
Exact Size
Coolant Through
No
For Use With
Collet Chucks
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VCK6-1/8
Zoro #
G2045806
UPC #
-
Country of Origin
Japan
Dimensions
Size
1/8"
Max. Body Dia.
1/8 in
Overall Length
1 9/16 in
Min. Size
1/8 in
Clamping Hole Length
21/32 in
Details
Item
Collet
Collet Series
VC6
Range
Exact Size
Coolant Through
No
For Use With
Collet Chucks
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Collet Type
Standard
Face Shape
Round
Compatible with Product Type
VC6 Collet Chucks
Number of Slots
6
Collapse Range - Maximum
0.125 in
Bore Shape
Round
Compatible Collet Chuck
VC Collet Chucks
Description
Collet, VC6, Round, Overall Length 1 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.