Zoro Homepage

Collet, VC6, 3mm

  • Mfr # VCK6-3

  • Zoro # G2045788


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Collet Series
VC6
Range
Exact Size
Coolant Through
No
For Use With
Collet Chucks
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCK6-3
Zoro #
G2045788
UPC #
-
Country of Origin
Japan

Dimensions

Size
3.00mm
Min. Size
3.00mm
Max. Body Dia.
3.00mm
Overall Length
1 9/16 in
Clamping Hole Length
21/32 in

Details

Item
Collet
Collet Series
VC6
Range
Exact Size
Coolant Through
No
For Use With
Collet Chucks
Coolant Fed
Non-Coolant Through
Compatible with Product Type
VC6 Collet Chucks
Measurement System
Metric
Collet Type
Standard
Face Shape
Round
Number of Slots
6
Bore Shape
Round
Torque - Maximum
37 ft-lb
Collapse Range - Maximum
3 mm
Compatible Collet Chuck
VC Collet Chucks

Description

Collet, VC6, Round, Overall Length 1 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.