Zoro Homepage

Collet, VC6, 5mm

  • Mfr # VCK6-5

  • Zoro # G2045751


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Collet Series
VC6
Range
Exact Size
Coolant Through
No
For Use With
Collet Chucks
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCK6-5
Zoro #
G2045751
UPC #
-
Country of Origin
Japan

Dimensions

Size
5.00mm
Overall Length
1 9/16 in
Min. Size
5.00mm
Max. Body Dia.
5.00mm
Clamping Hole Length
24 1/2 mm

Details

Item
Collet
Collet Series
VC6
Range
Exact Size
Coolant Through
No
For Use With
Collet Chucks
Coolant Fed
Non-Coolant Through
Face Shape
Round
Measurement System
Metric
Compatible with Product Type
VC6 Collet Chucks
Number of Slots
6
Collet Type
Standard
Compatible Collet Chuck
VC Collet Chucks
Bore Shape
Round
Collapse Range - Maximum
5 mm
Torque - Maximum
37 ft-lb

Description

Collet, VC6, Round, Overall Length 1 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.