Collet, VC6, 6mm
Mfr # VCK6-6
Zoro # G2045745
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Collet Series
VC6
Range
Exact Size
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VCK6-6
Zoro #
G2045745
UPC #
-
Country of Origin
Japan
Dimensions
Size
6.00mm
Max. Body Dia.
6.00mm
Overall Length
1 9/16 in
Min. Size
6.00mm
Clamping Hole Length
61/64 in
Details
Item
Collet
Collet Series
VC6
Range
Exact Size
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Face Shape
Round
Collet Type
Standard
Measurement System
Metric
Number of Slots
6
Compatible with Product Type
VC6 Collet Chucks
Compatible Collet Chuck
VC Collet Chucks
Torque - Maximum
37 ft-lb
Collapse Range - Maximum
6 mm
Bore Shape
Round
Description
Collet, VC6, Round, Overall Length 1 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.