Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant Collet, 100TG, 1/2in

  • Mfr # 100-032(C)

  • Zoro # G2057660


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Collet Series
TG100
Range
0" to 1/64"
Coolant Through
Yes
For Use With
Collet Chucks
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-032(C)
Zoro #
G2057660
UPC #
-
Country of Origin
Japan

Dimensions

Size
1/2"
Head Dia.
1.2780 in
Overall Length
2,386 in
Max. Bore Dia.
1.1210 in
Max. Body Dia.
1/2 in
Outside Diameter - Maximum
1.278 in

Details

Item
Collet
Collet Series
TG100
Range
0" to 1/64"
Coolant Through
Yes
For Use With
Collet Chucks
Coolant Fed
Coolant Through
Face Shape
Round
Collet Type
Sealed
Measurement System
Inch
Compatible with Product Type
TG Collet Chucks
Number of Slots
4
Taper Angle
8 Degrees
Material
Low-Carbon Steel
Compatible Collet Chuck
TG Collet Chucks
T.I.R. Tolerance
0.0002 in
Collapse Range - Maximum
0.5 in
Torque - Maximum
75 ft-lb
Standards
AT3
Bore Shape
Round
Collapse Range - Minimum
0.4844 in
Finish
Chrome-Plated

Description

Collet, TG100, Round, Overall Length 2,386 in, AT3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.