Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant Collet, 100TG, 12mm

  • Mfr # 100-212(C)

  • Zoro # G2057207


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Collet Series
TG100
Range
0" to 1/64"
Coolant Through
Yes
For Use With
Collet Chucks
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-212(C)
Zoro #
G2057207
UPC #
-
Country of Origin
Japan

Dimensions

Size
12.00mm
Max. Bore Dia.
1.1210 in
Overall Length
2 25/64 in
Head Dia.
1.2780 in
Max. Body Dia.
12.00mm
Clamping Hole Length
1 29/32 in
Outside Diameter - Maximum
1.38 in

Details

Item
Collet
Collet Series
TG100
Range
0" to 1/64"
Coolant Through
Yes
For Use With
Collet Chucks
Coolant Fed
Coolant Through
Compatible with Product Type
TG Collet Chucks
Measurement System
Metric
Collet Type
Sealed
Face Shape
Round
Number of Slots
4
Taper Angle
8 Degrees
Material
Low-Carbon Steel
Bore Shape
Round
Finish
Chrome-Plated
Standards
AT3
Compatible Collet Chuck
TG Collet Chucks
Collapse Range - Maximum
12 mm
T.I.R. Tolerance
0.0002 in
Torque - Maximum
75 ft-lb

Description

Collet, TG100, Round, Overall Length 2 25/64 in, AT3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.