Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant Collet, 100TG, 25/64in

  • Mfr # 100-025(C)

  • Zoro # G2057785


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Collet Series
TG100
Range
0" to 1/64"
For Use With
Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-025(C)
Zoro #
G2057785
UPC #
-
Country of Origin
Japan

Dimensions

Size
25/64"
Head Dia.
1.2780 in
Overall Length
2,386 in
Max. Body Dia.
25/64 in
Max. Bore Dia.
1.1210 in
Outside Diameter - Maximum
1.278 in

Details

Item
Collet
Collet Series
TG100
Range
0" to 1/64"
For Use With
Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
Collet Type
Sealed
Face Shape
Round
Compatible with Product Type
TG Collet Chucks
Measurement System
Inch
Taper Angle
8 Degrees
Number of Slots
4
Material
Low-Carbon Steel
Finish
Chrome-Plated
Bore Shape
Round
Torque - Maximum
75 ft-lb
T.I.R. Tolerance
0.0002 in
Collapse Range - Minimum
0.375 in
Standards
AT3
Collapse Range - Maximum
0.3906 in
Compatible Collet Chuck
TG Collet Chucks

Description

Collet, TG100, Round, Overall Length 2,386 in, AT3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.