Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant Collet, 75TG, 1/2in

  • Mfr # 075-032(C)

  • Zoro # G2058266


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Collet Series
TG75
Range
0" to 1/64"
Coolant Through
Yes
For Use With
Collet Chucks
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
075-032(C)
Zoro #
G2058266
UPC #
-
Country of Origin
Japan

Dimensions

Size
1/2"
Head Dia.
0.8710 in
Max. Bore Dia.
1-1/16 in
Overall Length
1 27/32 in
Max. Body Dia.
1/2 in
Outside Diameter - Maximum
1.06 in

Details

Item
Collet
Collet Series
TG75
Range
0" to 1/64"
Coolant Through
Yes
For Use With
Collet Chucks
Coolant Fed
Coolant Through
Measurement System
Inch
Face Shape
Round
Compatible with Product Type
TG Collet Chucks
Taper Angle
8 Degrees
Number of Slots
4
Collet Type
Sealed
Material
Low-Carbon Steel
Collapse Range - Minimum
0.4844 in
Compatible Collet Chuck
TG Collet Chucks
Collapse Range - Maximum
0.5 in
T.I.R. Tolerance
0.0002 in
Torque - Maximum
55 ft-lb
Standards
AT3
Bore Shape
Round
Finish
Chrome-Plated

Description

Collet, TG75, Round, Overall Length 1 27/32 in, AT3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.