Zoro Homepage

Coolant Collet, ER11, 3/16in

  • Mfr # E11-012(C)

  • Zoro # G2051957


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER11
Range
0.187" to 0.183"
For Use With
Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E11-012(C)
Zoro #
G2051957
UPC #
-
Country of Origin
Japan

Dimensions

Size
3/16"
Max. Body Dia.
3/16 in
Max. Bore Dia.
0.3070 in
Overall Length
45/64 in
Min. Size
0.1830 in
Head Dia.
0.4600 in
Outside Diameter - Maximum
0.45 in

Details

Item
Collet
Collet Series
ER11
Range
0.187" to 0.183"
For Use With
Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
Number of Slots
8
Compatible with Product Type
ER Collet Chucks
Collet Type
Sealed
Measurement System
Inch
Taper Angle
16 Degrees
Face Shape
Round
Material
Chromium-Molybdenum
Compatible Collet Chuck
ER Collet Chucks
Bore Shape
Round
Standards
DIN 6499
Collapse Range - Minimum
0.183 in
Collapse Range - Maximum
0.188 in

Description

Collet, ER11, Round, Overall Length 45/64 in, DIN 6499

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.