Zoro Homepage

Coolant Collet, ER11, 4.5mm

  • Mfr # E11-177(C)

  • Zoro # G2051756


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER11
Range
4.50 to 4.00mm
Coolant Through
Yes
For Use With
Collet Chucks
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E11-177(C)
Zoro #
G2051756
UPC #
-
Country of Origin
Japan

Dimensions

Size
4.50mm
Overall Length
45/64 in
Max. Bore Dia.
0.3070 in
Max. Body Dia.
4.50mm
Head Dia.
0.4600 in
Outside Diameter - Maximum
0.46 in

Details

Item
Collet
Collet Series
ER11
Range
4.50 to 4.00mm
Coolant Through
Yes
For Use With
Collet Chucks
Coolant Fed
Coolant Through
Taper Angle
16 Degrees
Measurement System
Metric
Compatible with Product Type
ER Collet Chucks
Face Shape
Round
Collet Type
Sealed
Number of Slots
8
Material
Chromium-Molybdenum
Collapse Range - Maximum
4.5 mm
Standards
DIN 6499
Collapse Range - Minimum
4 mm
Bore Shape
Round
Compatible Collet Chuck
ER Collet Chucks

Description

Collet, ER11, Round, Overall Length 45/64 in, DIN 6499

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.