Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant Collet, ER11, 4mm

  • Mfr # E11-157(C)

  • Zoro # G2051771


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER11
Range
4.00 to 3.50mm
Coolant Through
Yes
For Use With
Collet Chucks
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E11-157(C)
Zoro #
G2051771
UPC #
-
Country of Origin
Japan

Dimensions

Size
4.00mm
Min. Size
4.00mm
Head Dia.
0.4600 in
Max. Bore Dia.
0.3070 in
Overall Length
45/64 in
Max. Body Dia.
4.00mm
Outside Diameter - Maximum
0.46 in

Details

Item
Collet
Collet Series
ER11
Range
4.00 to 3.50mm
Coolant Through
Yes
For Use With
Collet Chucks
Coolant Fed
Coolant Through
Face Shape
Round
Measurement System
Metric
Compatible with Product Type
ER Collet Chucks
Collet Type
Sealed
Taper Angle
16 Degrees
Number of Slots
8
Material
Chromium-Molybdenum
Collapse Range - Minimum
3.5 mm
Standards
DIN 6499
Bore Shape
Round
Compatible Collet Chuck
ER Collet Chucks
Collapse Range - Maximum
4 mm

Description

Collet, ER11, Round, Overall Length 45/64 in, DIN 6499

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.