Coolant Collet, ER16, 1/4in
Mfr # E16-016(C)
Zoro # G2051467
product price: $93.85
/ea
Free Shipping & Returns
Key Features
Collet Series
ER16
Range
0.250" to 0.234"
Coolant Through
Yes
For Use With
Collet Chucks
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E16-016(C)
Zoro #
G2051467
UPC #
-
Country of Origin
Japan
Dimensions
Size
1/4"
Head Dia.
17.20mm
Min. Size
0.2340 in
Max. Bore Dia.
11.30mm
Overall Length
1 1/16 in
Max. Body Dia.
1/4 in
Outside Diameter - Maximum
0.67 in
Description
Collet, ER16, Round, Overall Length 1 1/16 in, DIN 6499
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.