Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant Collet, ER16, 15/64in

  • Mfr # E16-015(C)

  • Zoro # G2051485


product price: $93.85
/ea
Free Shipping & Returns

Key Features

Collet Series
ER16
Range
0.234" to 0.219"
For Use With
Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E16-015(C)
Zoro #
G2051485
UPC #
-
Country of Origin
Japan

Dimensions

Size
15/64"
Max. Bore Dia.
11.30mm
Max. Body Dia.
15/64 in
Overall Length
1 1/16 in
Head Dia.
17.20mm
Min. Size
0.2190 in
Outside Diameter - Maximum
0.67 in
Clamping Hole Length
45/64 in

Details

Item
Collet
Collet Series
ER16
Range
0.234" to 0.219"
For Use With
Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
Collet Type
Sealed
Compatible with Product Type
ER Collet Chucks
Measurement System
Inch
Taper Angle
16 Degrees
Face Shape
Round
Number of Slots
8
Material
Chromium-Molybdenum
Bore Shape
Round
Compatible Collet Chuck
ER Collet Chucks
Collapse Range - Minimum
0.219 in
Collapse Range - Maximum
0.234 in
Standards
DIN 6499

Description

Collet, ER16, Round, Overall Length 1 1/16 in, DIN 6499

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.