Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant Collet, ER16, 25/64in

  • Mfr # E16-025(C)

  • Zoro # G2051336


product price: $93.85
/ea
Free Shipping & Returns

Key Features

Collet Series
ER16
Range
0.391" to 0.375"
Coolant Through
Yes
For Use With
Collet Chucks
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E16-025(C)
Zoro #
G2051336
UPC #
-
Country of Origin
Japan

Dimensions

Size
25/64"
Min. Size
3/8 in
Head Dia.
17.20mm
Overall Length
1 1/16 in
Max. Bore Dia.
11.30mm
Max. Body Dia.
25/64 in
Outside Diameter - Maximum
0.67 in

Details

Item
Collet
Collet Series
ER16
Range
0.391" to 0.375"
Coolant Through
Yes
For Use With
Collet Chucks
Coolant Fed
Coolant Through
Number of Slots
8
Compatible with Product Type
ER Collet Chucks
Measurement System
Inch
Collet Type
Sealed
Taper Angle
16 Degrees
Face Shape
Round
Material
Chromium-Molybdenum
Collapse Range - Minimum
0.375 in
Compatible Collet Chuck
ER Collet Chucks
Standards
DIN 6499
Bore Shape
Round
Collapse Range - Maximum
0.391 in

Description

Collet, ER16, Round, Overall Length 1 1/16 in, DIN 6499

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.