Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant Collet, ER16, 4mm

  • Mfr # E16-157(C)

  • Zoro # G2051220


product price: $93.85
/ea
Free Shipping & Returns

Key Features

Collet Series
ER16
Range
0.157" to 0.153"
Coolant Through
Yes
For Use With
Collet Chucks
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E16-157(C)
Zoro #
G2051220
UPC #
-
Country of Origin
Japan

Dimensions

Size
4.00mm
Max. Body Dia.
4.00mm
Max. Bore Dia.
11.30mm
Overall Length
1 1/16 in
Head Dia.
17.20mm
Clamping Hole Length
45/64 in
Outside Diameter - Maximum
0.67 in

Details

Item
Collet
Collet Series
ER16
Range
0.157" to 0.153"
Coolant Through
Yes
For Use With
Collet Chucks
Coolant Fed
Coolant Through
Compatible with Product Type
ER Collet Chucks
Number of Slots
8
Face Shape
Round
Collet Type
Sealed
Taper Angle
16 Degrees
Measurement System
Metric
Material
Chromium-Molybdenum
Collapse Range - Minimum
3.5 mm
Standards
DIN 6499
Compatible Collet Chuck
ER Collet Chucks
Collapse Range - Maximum
4 mm
Bore Shape
Round

Description

Collet, ER16, Round, Overall Length 1 1/16 in, DIN 6499

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.