Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant Collet, ER16, 5mm

  • Mfr # E16-196(C)

  • Zoro # G2051187


product price: $93.85
/ea
Free Shipping & Returns

Key Features

Collet Series
ER16
Range
0.196" to 0.193"
For Use With
Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E16-196(C)
Zoro #
G2051187
UPC #
-
Country of Origin
Japan

Dimensions

Size
5.00mm
Max. Body Dia.
5.00mm
Overall Length
1 1/16 in
Max. Bore Dia.
11.30mm
Head Dia.
17.20mm
Outside Diameter - Maximum
0.67 in
Clamping Hole Length
45/64 in

Details

Item
Collet
Collet Series
ER16
Range
0.196" to 0.193"
For Use With
Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
Number of Slots
8
Measurement System
Metric
Taper Angle
16 Degrees
Collet Type
Sealed
Face Shape
Round
Compatible with Product Type
ER Collet Chucks
Material
Chromium-Molybdenum
Bore Shape
Round
Standards
DIN 6499
Compatible Collet Chuck
ER Collet Chucks
Collapse Range - Maximum
5 mm
Collapse Range - Minimum
4.5 mm

Description

Collet, ER16, Round, Overall Length 1 1/16 in, DIN 6499

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.