Coolant Collet, ER16, 6.5mm
Mfr # E16-255(C)
Zoro # G2051126
product price: $93.85
/ea
Free Shipping & Returns
Key Features
Collet Series
ER16
Range
0.255" to 0.251"
For Use With
Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E16-255(C)
Zoro #
G2051126
UPC #
-
Country of Origin
Japan
Dimensions
Size
6.50mm
Max. Body Dia.
6.50mm
Head Dia.
17.20mm
Overall Length
1 1/16 in
Max. Bore Dia.
11.30mm
Outside Diameter - Maximum
0.67 in
Details
Item
Collet
Collet Series
ER16
Range
0.255" to 0.251"
For Use With
Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
Taper Angle
16 Degrees
Number of Slots
8
Face Shape
Round
Collet Type
Sealed
Compatible with Product Type
ER Collet Chucks
Measurement System
Metric
Material
Chromium-Molybdenum
Compatible Collet Chuck
ER Collet Chucks
Bore Shape
Round
Standards
DIN 6499
Collapse Range - Minimum
6 mm
Collapse Range - Maximum
6.5 mm
Description
Collet, ER16, Round, Overall Length 1 1/16 in, DIN 6499
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.