Coolant Collet, ER16, 9mm
Mfr # E16-354(C)
Zoro # G2051029
product price: $93.85
/ea
Free Shipping & Returns
Key Features
Collet Series
ER16
Range
0.354" to 0.351"
Coolant Through
Yes
For Use With
Collet Chucks
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E16-354(C)
Zoro #
G2051029
UPC #
-
Country of Origin
Japan
Dimensions
Size
9.00mm
Head Dia.
17.20mm
Max. Bore Dia.
11.30mm
Overall Length
1 1/16 in
Max. Body Dia.
9.00mm
Outside Diameter - Maximum
0.67 in
Details
Item
Collet
Collet Series
ER16
Range
0.354" to 0.351"
Coolant Through
Yes
For Use With
Collet Chucks
Coolant Fed
Coolant Through
Number of Slots
8
Face Shape
Round
Collet Type
Sealed
Taper Angle
16 Degrees
Compatible with Product Type
ER Collet Chucks
Measurement System
Metric
Material
Chromium-Molybdenum
Collapse Range - Maximum
9 mm
Collapse Range - Minimum
8.5 mm
Bore Shape
Round
Compatible Collet Chuck
ER Collet Chucks
Standards
DIN 6499
Description
Collet, ER16, Round, Overall Length 1 1/16 in, DIN 6499
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.