Zoro Homepage

Coolant Collet, ER20, 11/64in

  • Mfr # E20-011(C)

  • Zoro # G2050925


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER20
Coolant Through
Yes
For Use With
Collet Chucks
Coolant Fed
Coolant Through
Number of Slots
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20-011(C)
Zoro #
G2050925
UPC #
-
Country of Origin
Japan

Dimensions

Size
11/64"
Overall Length
1 7/32 in
Min. Size
0.1670 in
Max. Bore Dia.
14.50mm
Head Dia.
21.20mm
Max. Body Dia.
11/64 in
Clamping Hole Length
53/64 in
Outside Diameter - Maximum
0.83 in

Description

Collet, ER20, Round, Overall Length 1 7/32 in, DIN 6499

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.