Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant Collet, ER20, 11mm

  • Mfr # E20-433(C)

  • Zoro # G2050365


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER20
Coolant Through
Yes
For Use With
Collet Chucks
Coolant Fed
Coolant Through
Collet Type
Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E20-433(C)
Zoro #
G2050365
UPC #
-
Country of Origin
Japan

Dimensions

Size
11.00mm
Head Dia.
21.20mm
Min. Size
0.4130 in
Max. Body Dia.
11.00mm
Overall Length
1 7/32 in
Max. Bore Dia.
14.50mm
Outside Diameter - Maximum
0.83 in

Details

Item
Collet
Collet Series
ER20
Range
0.433" to 0.413"
Coolant Through
Yes
For Use With
Collet Chucks
Coolant Fed
Coolant Through
Collet Type
Sealed
Compatible with Product Type
ER Collet Chucks
Taper Angle
16 Degrees
Measurement System
Metric
Face Shape
Round
Number of Slots
4
Material
Chromium-Molybdenum
Bore Shape
Round
Collapse Range - Minimum
10.5 mm
Collapse Range - Maximum
11 mm
Compatible Collet Chuck
ER Collet Chucks
Standards
DIN 6499

Description

Collet, ER20, Round, Overall Length 1 7/32 in, DIN 6499

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.