Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant Collet, ER20, 31/64in

  • Mfr # E20-031(C)

  • Zoro # G2050627


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER20
For Use With
Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
Min. Size
0.4690 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20-031(C)
Zoro #
G2050627
UPC #
-
Country of Origin
Japan

Dimensions

Size
31/64"
Min. Size
0.4690 in
Overall Length
1 7/32 in
Max. Bore Dia.
14.50mm
Head Dia.
21.20mm
Max. Body Dia.
31/64 in
Outside Diameter - Maximum
0.83 in
Clamping Hole Length
5/8 in

Details

Item
Collet
Collet Series
ER20
Range
0.484" to 0.469"
For Use With
Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
Collet Type
Sealed
Compatible with Product Type
ER Collet Chucks
Face Shape
Round
Measurement System
Inch
Taper Angle
16 Degrees
Number of Slots
4
Material
Chromium-Molybdenum
Collapse Range - Maximum
0.484 in
Bore Shape
Round
Collapse Range - Minimum
0.469 in
Compatible Collet Chuck
ER Collet Chucks
Standards
DIN 6499

Description

Collet, ER20, Round, Overall Length 1 7/32 in, DIN 6499

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.