Coolant Collet, ER20, 3/8in
Mfr # E20-024(C)
Zoro # G2050721
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER20
Coolant Through
Yes
For Use With
Collet Chucks
Coolant Fed
Coolant Through
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E20-024(C)
Zoro #
G2050721
UPC #
-
Country of Origin
Japan
Dimensions
Size
3/8"
Max. Body Dia.
3/8 in
Min. Size
0.3590 in
Overall Length
1 7/32 in
Max. Bore Dia.
14.50mm
Head Dia.
21.20mm
Outside Diameter - Maximum
0.83 in
Description
Collet, ER20, Round, Overall Length 1 7/32 in, DIN 6499
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.