Zoro Homepage

Coolant Collet, ER25, 12mm

  • Mfr # E25-472(C)

  • Zoro # G2049577


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER25
Range
0.472" to 0.452"
Coolant Through
Yes
For Use With
Collet Chucks
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E25-472(C)
Zoro #
G2049577
UPC #
-
Country of Origin
Japan

Dimensions

Size
12.00mm
Head Dia.
26.2mm
Max. Body Dia.
12.00mm
Min. Size
0.4520 in
Overall Length
1 3/8 in
Max. Bore Dia.
18.50mm
Outside Diameter - Maximum
1.02 in

Details

Item
Collet
Collet Series
ER25
Range
0.472" to 0.452"
Coolant Through
Yes
For Use With
Collet Chucks
Coolant Fed
Coolant Through
Number of Slots
8
Measurement System
Metric
Compatible with Product Type
ER Collet Chucks
Taper Angle
16 Degrees
Collet Type
Sealed
Face Shape
Round
Material
Chromium-Molybdenum
Collapse Range - Maximum
12 mm
Standards
DIN 6499
Compatible Collet Chuck
ER Collet Chucks
Collapse Range - Minimum
11.5 mm
Bore Shape
Round

Description

Collet, ER25, Round, Overall Length 1 3/8 in, DIN 6499

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.