Zoro Homepage

Coolant Collet, ER25, 13mmin

  • Mfr # E25-511(C)

  • Zoro # G2049540


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER25
Range
0.511" to 0.472"
Coolant Through
Yes
For Use With
Collet Chucks
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E25-511(C)
Zoro #
G2049540
UPC #
-
Country of Origin
Japan

Dimensions

Size
13.00mm
Max. Bore Dia.
18.50mm
Overall Length
1 3/8 in
Max. Body Dia.
13.00mm
Min. Size
0.4720 in
Head Dia.
26.2mm
Outside Diameter - Maximum
1.02 in

Details

Item
Collet
Collet Series
ER25
Range
0.511" to 0.472"
Coolant Through
Yes
For Use With
Collet Chucks
Coolant Fed
Coolant Through
Face Shape
Round
Taper Angle
16 Degrees
Compatible with Product Type
ER Collet Chucks
Collet Type
Sealed
Number of Slots
8
Measurement System
Metric
Material
Chromium-Molybdenum
Collapse Range - Maximum
13 mm
Compatible Collet Chuck
ER Collet Chucks
Standards
DIN 6499
Bore Shape
Round
Collapse Range - Minimum
12.5 mm

Description

Collet, ER25, Round, Overall Length 1 3/8 in, DIN 6499

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.